Shop All Identification Labels
Nmc
Dot Placard Sign, 1993 3, Flammable Liquid, Color: Black
Mfr # DL73BPR
Zoro # G9385761
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL73BPR
- Zoro # G9385761
- UPC # 88748113313
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | With Corner Holes |
Legend | 1993 |
Background Color | Red on White |
Legend/Background Color | White |
Item | Placard Sign,1993 3 Dot |
Description
Placard Sign,1993 3 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Printer Ribbon, 2 in W, 150 ft L, White (M7-R6700-WT)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 7" Height, Compactor Electrical Shutoff, Portrait (OS-EM-D-57-V-10434)
- CONDOR Restraint Lanyard, 6 ft., White (G81563)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size XL, PK12 (STPBW/XL)
- NMC Corrosive 8 Graphic Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL12BPR)
- NMC Organic Peroxide Placard, Pk50, Material: Adhesive Backed Vinyl (DL15P50)
- NMC Dot Placard Sign, Misc Goods, Class 9, Material: Rigid Plastic (DL50R)
- NMC Poison Inhalation Hazard 6 Dot Placard Sign, Pk10 (DL125PR10)
- NMC Qualified Pallet Jack Operator Hard Hat Emblem, Pk25 (HH85R)
- NMC Oxygen 2 Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL7UV100)
- AVERY Color Label Dots Red (5790)
- Nmc Identification Labels