Shop All Identification Labels
Nmc
Dot Placard Sign, 1993 3, Flammable Liq, Pk50, Material: Unrippable Vinyl
Mfr # DL73BUV50
Zoro # G9386008
product price: $72.59
/pk 50, $1.45/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL73BUV50
- Zoro # G9386008
- UPC # 88748113327
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1993 |
Background Color | Red on White |
Legend/Background Color | White |
Item | Placard Sign,1993 3 Dot,PK50 |
Description
Placard Sign,1993 3 Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAREBONES LIVING Wiregate Carabiner Large - Gold, 3.5 Length, Gold (STC-627)
- ACCUFORM Energy Source ID Tag, 1-1/2" H, PK10 (TDF720VPR)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (458PF FLO PNK)
- SALISBURY Arc Flash Clothing Kit, ATPV 40 cal/sq cm (SK40PRGL-PP)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL149BPR25)
- NMC Graphic Explosives Hazard Iso Label, Pk5 (ISO464AP)
- NMC Safety First Usa Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH156R)
- NMC Write On Color Bar Right-To-Know Label, Pk10, Material: Adhesive Backed Vinyl (HM25)
- NMC Placard Sign, 1203 3 Dot, Pk50, Material: Adhesive Backed Vinyl (DL41BP50)
- NMC Graphic Wear Respiratory & Head Pr Iso Label, Pk5 (ISO412AP)
- BRADY Hard Hat Emblem Label, English, PK4, 45333 (45333)
- Nmc Identification Labels