Shop All Identification Labels
Nmc
Dot Placard Sign, 1993 3, Flammable Liq, Pk50, Language: English
Mfr # DL40BPR50
Zoro # G9386017
product price: $73.45
/pk 50, $1.47/ea
$73.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL40BPR50
- Zoro # G9386017
- UPC # 88748112882
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1993 |
Background Color | Red on White |
Legend/Background Color | White |
Item | Placard Sign,1993 3 Dot,PK50 |
Description
Placard Sign,1993 3 Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Pedestrians Must Use Walk In Door With, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-NS-P-710-L-17167)
- BRADY Danger Label, 3 1/2 in H, 5 in W, Polyester, Horizontal Rectangle, English, 86788 (86788)
- MILWAUKEE TOOL Knit Gloves, Finished, Size XL (48-73-7153)
- NMC Caution Gloves Required Sign - Bilingual (CBA14R)
- NMC Hazardous Material System Label, Width: 4" (HMS44L)
- NMC Danger 440 Volts Label, Pk5 (D325AP)
- NMC Corrosive 8 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL12PR)
- NMC Graphic Wear Respiratory & Head Pr Iso Label, Pk5 (ISO412AP)
- NMC Symbol Life Buoy With Line Imo Label, IMO203R (IMO203R)
- NMC Emergency Response Team Hard Hat Label, Pk25, Language: English (HH137)
- NMC Notice Turn Off When Not InUse Label, PK5 (N369AP)
- Nmc Identification Labels