Shop All Identification Labels
Nmc
Dot Placard Sign, 1993 3, Flammable Liq, Pk25, Mounting Style: Adhesive-Backed
Mfr # DL73BUV25
Zoro # G9385971
product price: $35.99
/pk 25, $1.44/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL73BUV25
- Zoro # G9385971
- UPC # 88748113326
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1993 |
Background Color | Red on White |
Legend/Background Color | White |
Item | Placard Sign,1993 3 Dot,PK25 |
Description
Placard Sign,1993 3 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Short Sleeve Shirt, Black Smoke, M (05BKSM RG M)
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 10 - Blue Board / Black Shadows With Broom (HSB-V10-BLUE-KIT)
- TINGLEY Rain Jacket, L, Ylw, Unisex, 0.25mm Thick (J22257)
- JACKSON SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Orange (20395)
- NMC Poison Gas 2 Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL132UV10)
- NMC Radioactive 7 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL16P25)
- NMC Oxygen 2 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL7PR25)
- NMC Graphic Slippery Surface Hazard Iso Label, Pk5 (ISO438AP)
- NMC Danger Flammable Label, Pk5, DGA15AP (DGA15AP)
- NMC Symbol Start Air Supply Imo Label, IMO188R (IMO188R)
- BRADY Danger Tag, 5-3/4 x 3 In, Rld Brs, PK25 (WKT2)
- Nmc Safety Labels