Shop All Identification Labels
Nmc
Dot Placard Sign, 1993 3, Flammable Liq, Pk25, Material: Unrippable Vinyl
Mfr # DL40BUV25
Zoro # G9385883
product price: $37.85
/pk 25, $1.51/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL40BUV25
- Zoro # G9385883
- UPC # 88748112891
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1993 |
Background Color | Red on White |
Legend/Background Color | White |
Item | Placard Sign,1993 3 Dot,PK25 |
Description
Placard Sign,1993 3 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILICERS StripGrips Replacement Pad, L, Black, PR (SGPAD-03)
- SHOWA Natural Rubber Latex Hi-Vis Coated Gloves, Palm Coverage, Orange/Yellow, L, PR (317L-09)
- SAS SAFETY Derma-Pro, Nitrile Disposable Gloves, Nitrile, Powder-Free, M, 100 PK, Black (SAS-66542)
- NITE IZE Locking Carabiner Clip, Stainless Steel, Black (LSB4-01-R3)
- NMC Qualified Man Lift Driver Hard Hat Label, Pk25 (HH83)
- NMC Placard Sign, 1203 3 Dot, Material: Unrippable Vinyl (DL41BUV)
- NMC Fragile Do Not Bend Label (LR29AL)
- NMC Symbol Sprinkler Installation Imo Label, IMO127P (IMO127P)
- NMC Spill Kit Only Hazmat Label, Pk5 (M763AP)
- NMC Radioactive 7 Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL16PR10)
- NMC Qualified Respirator User Hard Hat Emblem, Pk25 (HH86)
- Nmc Identification Labels