Shop All Identification Labels
Nmc
Dot Placard Sign, 1993 3, Flammable Liq, Pk25, Material: Adhesive Backed Vinyl
Mfr # DL73BP25
Zoro # G9385877
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL73BP25
- Zoro # G9385877
- UPC # 88748113312
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1993 |
Background Color | Red on White |
Legend/Background Color | White |
Item | Placard Sign,1993 3 Dot,PK25 |
Description
Placard Sign,1993 3 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDGE EYEWEAR Safety Glasses, Gray Scratch-Resistant (SD111AR-G2)
- PYRAMEX Safety Glasses, Clear Anti-Scratch (S7210S)
- PHYSICIANSCARE Personal Eye Wash Bottle, 8 oz. (24-050)
- CONDOR Collared Disposable Coveralls, 25 PK, Blue, Polypropylene, Zipper (26W810)
- NMC Flammable Liquid Petroleum Distillantes (UN1268AL)
- NMC Symbol Start Water Spray Imo Label, IMO194R (IMO194R)
- NMC Gear Entanglement Hazard Iso Label, Pk10 (ISO248AP)
- NMC GHS SECONDARY CONTAINER LABELS, 3.5"X2.25", PS VINYL, 250ROLL (GHS2265ALV)
- NMC Non-Hazardous Waste Hazmat Label, Material: Pressure Sensitive Vinyl (HW5ALV)
- NMC Placard Sign, 1203 3 Dot, Pk100, Material: Adhesive Backed Vinyl (DL41BP100)
- ACCUFORM Hard Hat Label, 2-1/8 In. H, 4 In. W, PK5 (LHTL673)
- Nmc Identification Labels