Shop All Identification Labels
Nmc
Dot Placard Sign, 1993 3, Flammable Liq, Pk25
Mfr # DL40BPR25
Zoro # G9385947
$49.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL40BPR25
- Zoro # G9385947
- UPC # 88748112881
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1993 |
Background Color | Red on White |
Legend/Background Color | White |
Item | Placard Sign,1993 3 Dot,PK25 |
Description
Placard Sign,1993 3 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians SJ110B Class 3 Two-in-One High Visibility Bomber Safety Jacket (SJ110B-3ZOS-L)
- PIP Ambi-dex Turbo, Disposable Gloves, 0.12mm Palm, Nitrile, Powdered, M, 100 PK, Blue (63-332/M)
- TIMBERLAND PRO Size 10 Men's 8 in Work Boot Steel Work Boot, Black (53530)
- SIGNMISSION OSHA Sign, Lockout Machinery Prior Servicing Bilingual, 10in X 7in Alum, 7" W, 10" H, Spanish (OS-DS-A-710-VS-1429)
- NMC Danger Label, Pk5, D1AP (D1AP)
- NMC Symbol Gas Detector Imo Label, IMO142R (IMO142R)
- NMC Safety Trained Fall Protection Name Date Trained Hard Hat Label, Pk25, HH147 (HH147)
- NMC Nfpa Label Symbol 1", Pk5, Language: English (DCL111)
- NMC Dot Placard Sign, 2920 8 Corrosive, Material: Adhesive Backed Vinyl (DL184P)
- NMC Symbol Water Fog Applicator Imo Label, IMO125R (IMO125R)
- VNM SIGNMAKER Label Tape, Yellow, 3in W, For Mfr No. VnM4, FLUYL-3762 (FLUYL-3762)
- Nmc Safety Labels