Shop All Identification Labels
Nmc
Dot Placard Sign, 1993 3, Flammable Liq, Pk25, Color: Black
Mfr # DL40BP25
Zoro # G9385962
product price: $48.99
/pk 25, $1.96/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL40BP25
- Zoro # G9385962
- UPC # 88748112877
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1993 |
Background Color | Red on White |
Legend/Background Color | White |
Item | Placard Sign,1993 3 Dot,PK25 |
Description
Placard Sign,1993 3 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Group Lockout Box, Hinged, Red, Steel (S3502)
- HEXARMOR Cut Resistant Gloves, A6 Cut Level, Uncoated, XL, 1 PR (4072-XL (10))
- SUPER ANCHOR SAFETY 2x4/2x6 Combination Truss Bar-Detent Pin Blue Powder Coating (2833-DP)
- NMC Symbol Immersion Suit Imo Label, IMO214P (IMO214P)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Pk10, Width: 10-3/4" (DL18PR10)
- NMC Four Digit Placard 1301 (DL186R)
- NMC Fall Protection Trained Hard Hat Label, Pk25, Color: Black, White (HH71)
- NMC Nfpa Label Symbol 6", Pk5, Legend: Oxy (DCL136)
- NMC Rtk Hazard Warning Write-On Warning Label, Material: Pressure Sensitive Paper (WOL9)
- NMC Poison Gas 2 Dot Placard Sign, Material: Unrippable Vinyl (DL132UV)
- FUEL STICKERS Off Road Diesel Sticker: Fuel Tank, Agri Equipment & Heavy Equipment, Hvy-Dty, 6''x2'', 20PK (Z-262ORD-20PK)
- Nmc Safety Labels