Shop All Identification Labels
Nmc
Dot Placard Sign, 1993 3, Flammable Liq, Pk100, Mounting Style: Adhesive-Backed
Mfr # DL73BUV100
Zoro # G9385938
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL73BUV100
- Zoro # G9385938
- UPC # 88748113325
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1993 |
Background Color | Red on White |
Legend/Background Color | White |
Item | Placard Sign,1993 3 Dot,PK100 |
Description
Placard Sign,1993 3 Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- N-FERNO BY ERGODYNE Winter Liner, 2-Layer Poly/Fleece, Black (6840)
- LYLE No Parking Parking Sign, 24" x 18 (T1-1071-HI_18x24)
- MUCK BOOT CO Boots, Size 5, 12" Height, Black, Plain, PR (CHM-000A/5)
- CONDOR Bouffant Cap, Yellow, Universal, PK100 (3EZD5)
- NMC Safety Committee Hard Hat Emblem, Pk25 (HH11)
- NMC Four Digit Placard 1992 (DL183R)
- NMC Fall Protection Trained Hard Hat Label, Pk25, Language: English (HH125R)
- NMC No Pcb'S Hazmat Label, Pk10 (HW14)
- NMC Nfpa Label Symbol 6", Pk5, Material: Pressure Sensitive Vinyl (DCL156)
- NMC Graphic Strong Magentic Field Hazard Iso Label, Pk5 (ISO458AP)
- NEVS Label, Biohazard Symbol 1" x 1" (MLP-0005)
- Nmc Safety Labels