Shop All Identification Labels
Nmc
Dot Placard Sign, 1993 3, Flammable Liq, Pk100, Material: Unrippable Vinyl
Mfr # DL40BUV100
Zoro # G9385892
product price: $162.99
/pk 100, $1.63/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL40BUV100
- Zoro # G9385892
- UPC # 88748112890
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1993 |
Background Color | Red on White |
Legend/Background Color | White |
Item | Placard Sign,1993 3 Dot,PK100 |
Description
Placard Sign,1993 3 Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRATUF Size 6 Men's Steel Rubber Boot, Tan (22271G/6)
- NAUTILUS SAFETY FOOTWEAR Size 13 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- CONDOR Bump Cap Insert, Insert, ABS, Black, Fits Hat Size 6-3/4 to 7-3/8 (23Z354 and 23Z355) (23Z356)
- BRADY Continuous Label Roll Cartridge: 3/4 in x 14 ft, Vinyl, Black on White, 1 Label Included (M21-750-427)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL2BP (DL2BP)
- NMC Graphic Heated Hot Surface Hazard Iso Label, Pk10 (ISO266AP)
- NMC PLACARD, ACETONE, 1090, 10.75X10.75, Press. Sens. Vinyl .0045, PK10 (DL83BP10)
- NMC Symbol Evacuation Slide Imo Label, IMO201R (IMO201R)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Pk100, Material: Adhesive Backed Vinyl (DL149BP100)
- NMC Universal Waste With Purple Stripes Self-Laminating Label, Pk25 (HW31SL25)
- NEVS IV Drug Line Label - Sodium Bicarb/Sodium Bicarb 7/8"x3" Violet w/Blk (N-14841)
- Nmc Safety Labels