Shop All Identification Labels
Nmc
Dot Placard Sign, 1993 3, Flammable Liq, Pk100, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL73BPR100
Zoro # G9385953
product price: $111.99
/pk 100, $1.12/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL73BPR100
- Zoro # G9385953
- UPC # 88748113315
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1993 |
Background Color | Red on White |
Legend/Background Color | White |
Item | Placard Sign,1993 3 Dot,PK100 |
Description
Placard Sign,1993 3 Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SNAP-LOC Snap-Loc SLASHCI10 Snap-Hook; Carabiner Opens to Connect Ropes; Cables & More - Zinc Plated (SLASHCI10)
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, S, 1 PR (44-3745/S)
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, Automatic Sprinkler Shutoff Valve, Portrait (OS-DS-D-35-V-2263)
- WELLS LAMONT Mechanics Gloves, M, Black, Stretch Spandex (7700M)
- NMC PG III 6 Dot Placard Sign, Pk25, Material: Pressure Sensitive Removable Vinyl .0045 (DL127PR25)
- NMC Explosives 1.2B 1 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL90P)
- NMC Fuel Oil 3 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL100P)
- NMC RED TAG AREA LABEL ALL ITEMS, 7 x 10, RIGID PLASTIC (LN101R)
- NMC Organic Peroxide 5.2 Dot Placard Sign, Material: Unrippable Vinyl (DL18UV)
- NMC Graphic Electric Ground Hazard Iso Label, Pk5 (ISO455AP)
- BRADY Information Label, 7 In. H, PK5 (SV090E)
- Nmc Safety Labels