Shop All Identification Labels
Nmc
Dot Placard Sign, 1993 3, Flammable Liq, Pk10, Mounting Style: Adhesive-Backed
Mfr # DL73BUV10
Zoro # G9385700
product price: $17.79
/pk 10, $1.78/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL73BUV10
- Zoro # G9385700
- UPC # 88748113324
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1993 |
Background Color | Red on White |
Legend/Background Color | White |
Item | Placard Sign,1993 3 Dot,PK10 |
Description
Placard Sign,1993 3 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Green-Black, Size 7 (PAN3P/9180AP531-07)
- DUPONT Hooded Chemical Resistant Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF169TGYMD0006TV)
- NMC Authorized Personnel Only (Bilingual), Pk5 (ESN34AP)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1199-RA_10X7 (U7-1199-RA_10X7)
- NMC Warning Emergency Stop Switches Label, Pk5 (W447AP)
- NMC Flammable Ghs Label, Material: Pressure Sensitive Vinyl .002 (GHS2002ALV2)
- NMC Nfpa Label Symbol 3", Pk5, DCL103 (DCL103)
- NMC Four Digit 1993 Placard, Material: Adhesive Backed Vinyl (DL400P)
- NMC Graphic Toxic Hazard Iso Label, Pk5 (ISO453AP)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, Background Color: Red on White (DL73BR)
- NMC Write On Color Bar Right-To-Know Label, HM29ALV (HM29ALV)
- Nmc Identification Labels