Shop All Identification Labels
Nmc
Dot Placard Sign, 1993 3, Flammable Liq, Pk10, Material: Unrippable Vinyl
Mfr # DL40BUV10
Zoro # G9385798
$36.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL40BUV10
- Zoro # G9385798
- UPC # 88748112889
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1993 |
Background Color | Red on White |
Legend/Background Color | White |
Item | Placard Sign,1993 3 Dot,PK10 |
Description
Placard Sign,1993 3 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Hard Hats Glasses Shoes Bilingual, 14in X 10in Rigid Plastic, 10" W, 14" H, Spanish (OS-DS-P-1014-VS-1295)
- PETZL Full Body Harness, Crossover Style, 0 (C071DA00)
- CONDOR Leather Drivers Gloves, Pigskin, 2XL, PR (2MCZ4)
- NMC Asbestos Hazardous Do Not Distu Sign, C312P (C312P)
- NMC Radioactive Ii Label, Material: Pressure Sensitive Paper (DL26AL)
- NMC Four Digit 2735 Placard, Material: Unrippable Vinyl (DL120UV)
- NMC Biohazard Label (S52RL)
- NMC Safety First Lock Out All Power Sources Label, Pk5 (SGA3AP)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL48UV100)
- NMC Symbol Bilge Pump Imo Label, IMO164R (IMO164R)
- NMC Read The Label Before Using Sign, Header: Caution (C596RB)
- Nmc Safety Labels