Shop All Identification Labels
Nmc
Dot Placard Sign, 1993 3, Flammable Liq, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL73BP10
Zoro # G9385752
product price: $22.99
/pk 10, $2.30/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL73BP10
- Zoro # G9385752
- UPC # 88748113311
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1993 |
Background Color | Red on White |
Legend/Background Color | White |
Item | Placard Sign,1993 3 Dot,PK10 |
Description
Placard Sign,1993 3 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR MARK Floor Marking Message Tape, 2in x 100Ft , HARD HAT AREA (IN-40-724I)
- EMERGENCY ZONE Compact Flashlight, 9 Led (515)
- PIP Back Support Belt, X-Large (290-550XL)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Gray, 8, PR (97-007)
- NMC Hot 3257 Misc Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL85BP50)
- NMC Pg Iii 6 Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL127UV100)
- NMC Pg Iii 6 Dot Placard Sign, Material: Unrippable Vinyl (DL127UV)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Pk10, Color: Black (DL48PR10)
- NMC Drive Safety Dot Placard Sign, Material: Unrippable Vinyl (DL31UV)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL152BUV (DL152BUV)
- LABELMASTER UN3077 Environmentally Hazard, PK500, HSN1500R (HSN1500R)
- Nmc Identification Labels