Shop All Identification Labels
Nmc
Dot Placard Sign, 1993 3, Flammable Liq, Pk10, Color: Black
Mfr # DL73BPR10
Zoro # G9385859
product price: $15.89
/pk 10, $1.59/ea
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Flammables, Combustibles, Explosives
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL73BPR10
- Zoro # G9385859
- UPC # 88748113314
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Flammables, Combustibles, Explosives |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1993 |
Background Color | Red on White |
Legend/Background Color | White |
Item | Placard Sign,1993 3 Dot,PK10 |
Description
Placard Sign,1993 3 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- DUPONT Tyvek 400 Hooded Disposable Coveralls, XL, Zipper, Elastic Wrist, Elastic Ankle, White, 6 Pack (TY127SWHXL0006G1)
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HG-L)
- DEWALT 20 V, Heated Jacket , Men's , Black , 2XL (DCHJ060ABD1-2X)
- NMC Energy Isolation - Electrical Isolation Point, Pk10, Material: Adhesive Backed Vinyl (ISL3401)
- NMC Placard Sign, Oxidizer, 5.1 Blank, Material: Adhesive Backed Vinyl (DL14BP)
- NMC Radioactive Ii Label, Material: Pressure Sensitive Vinyl .002 (DL26ALV)
- NMC PLACARD, 1075, 10 3/4X10 3/4, RIGID PLASTIC (DL42BR)
- NMC Dot Placard, 1202 Diesel, Pk10, DL193P10 (DL193P10)
- NMC Symbol Emergency Bilge Pump Imo Label, IMO124P (IMO124P)
- AVERY Orange Repair Tags, 25 pack, PK25 (62430)
- Nmc Safety Labels