Shop All Identification Labels
Nmc
Dot Placard Sign, 1987 3, Alcohols, Pk50, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL143BPR50
Zoro # G9385551
product price: $68.15
/pk 50, $1.36/ea
$68.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL143BPR50
- Zoro # G9385551
- UPC # 88748112230
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1987 |
Background Color | Black and Red on Yellow |
Legend/Background Color | White |
Item | Placard Sign,1987 3Dot,PK50 |
Description
Placard Sign,1987 3Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Symbol Epirb Imo Label, IMO216R (IMO216R)
- LYLE Alum Danger Confined Space, 10"x7", Sign Mounting Style: With Mounting Holes, LCU4-0546-NA_10X7 (LCU4-0546-NA_10X7)
- 3M PELTOR Series 1000, Safety Glasses, Pin, PK20, Clear Anti-scratch & Anti-fog (S1401SGAF)
- NOTCH Wear Safe Aluminum Friction Ring Small, 28mm x 54mm (57615)
- NMC Confined Space Trained Hard Hat Label, Pk25, Background Color: Black and Red on White (HH143R)
- NMC Symbol Line Throwing Appliance Imo Label, IMO218P (IMO218P)
- NMC Graphic Do Not Extinguish With Water Iso Label, Pk10 (ISO221AP)
- NMC Certified Aerial Lift Operator Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH126R)
- NMC Graphic Of Recycle Arrow Label, ENV29AB (ENV29AB)
- NMC Corrosive Battery Fluid Acid (UN2796AL)
- NMC Keep Hands Clear Label, Pk5 (S49AP)
- Nmc Safety Labels