Shop All Identification Labels
Nmc
Dot Placard Sign, 1987 3, Alcohols, Pk50, Material: Adhesive Backed Vinyl
Mfr # DL143BP50
Zoro # G9385402
product price: $71.49
/pk 50, $1.43/ea
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL143BP50
- Zoro # G9385402
- UPC # 88748112225
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1987 |
Background Color | Black and Red on Yellow |
Legend/Background Color | White |
Item | Placard Sign,1987 3Dot,PK50 |
Description
Placard Sign,1987 3Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Safety Label, 5 In. W, PK5, LPPE307VSP (LPPE307VSP)
- SANITA PROFESSIONAL Textured Oil Men's Closed Back Clog in Antique Brown, Size 10.5-11, PR (450206M-078-45)
- MECHANIX WEAR Mechanics Impact Gloves, XL, Black/Gray, Trek Dry(R)/TPR (MPC-58-011)
- BRADY Label, 1 in W, Red (M7-176-593-RD)
- NMC Fragile Label, Language: English (LR14AL)
- NMC Symbol Secondary Escape Imo Label, IMO190R (IMO190R)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, Material: Adhesive Backed Vinyl (DL141BP)
- NMC Harmful Irritant Ghs Label, Material: Pressure Sensitive Paper (GHS2062AL2)
- NMC Nfpa Label Number 3", Pk5, Subject Matter: Hazardous Materials (DCN32)
- NMC Placard Kits, Language: English (NFPK4)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, PVC, Pk10 (DL42BUV10)
- Nmc Safety Labels