Shop All Identification Labels
Nmc
Dot Placard Sign, 1987 3, Alcohols, Pk25, Material: Adhesive Backed Vinyl
Mfr # DL143BP25
Zoro # G9385448
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL143BP25
- Zoro # G9385448
- UPC # 88748112224
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1987 |
Background Color | Black and Red on Yellow |
Legend/Background Color | White |
Item | Placard Sign,1987 3Dot,PK25 |
Description
Placard Sign,1987 3Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Reading Glasses, +2.5, Clear, Polycarbonate (S0663X)
- BRADY Label, 1 51/64 in W, Red (M7-169-593-RD)
- 5.11 Taclite EMS Pants, 38/32, Dark Navy (74363)
- WIZARD Wizard 11044 Turbo Cut; 32 Oz. (WIZ-11044)
- NMC Name Date Trained Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH144R)
- NMC Graphic Heated Hot Surface Hazard Iso Label, Pk10 (ISO266AP)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL126UV10)
- NMC Placard Sign, 3 Flammable Liquids, Blank, Material: Rigid Plastic (DL4BR)
- NMC Non-Hazardous Waste Hazmat Label, Material: Pressure Sensitive Vinyl (HW5ALV)
- NMC Graphic Strong Magentic Field Hazard Iso Label, Pk10 (ISO258AP)
- MASTER LOCK Photo Identification Label, PK6 (0411-5705)
- Nmc Identification Labels