Shop All Identification Labels
Nmc
Dot Placard Sign, 1987 3, Alcohols, Pk100, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL143BPR100
Zoro # G9385387
product price: $114.99
/pk 100, $1.15/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL143BPR100
- Zoro # G9385387
- UPC # 88748112228
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1987 |
Background Color | Black and Red on Yellow |
Legend/Background Color | White |
Item | Placard Sign,1987 3Dot,PK100 |
Description
Placard Sign,1987 3Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Exit Sgn, Thrmplstc, Wht, 11 3/4in, 1W (LQM S W 3 R MVOLT EL N SD M6)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, S, 1 PR (1092-S (7))
- BLACKBURN FLAG Marking Flag, Black Dots/Yellow, Pk100 (3JVK3)
- TINGLEY Workbrutes Overboots, Mens, L, Button Tab, Black, PVC, PR (35121)
- NMC Contains Fibers May Cause Cancer Avoid Creating Dust Sign, Spnsh, Width: 10" (SPD24P)
- NMC Dot Placard Sign, D1, 1.5 Blasting Agents, Material: Unrippable Vinyl (DL35UV)
- NMC Blank Explosive Dot Label, Pk25 (DL155AP)
- NMC Chemical Id Label, Material: Pressure Sensitive Vinyl (CI10P)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable, DL150BR (DL150BR)
- NMC Graphic Radioactive Material Hazard Iso Label, Pk5 (ISO461AP)
- NMC Dot Placard Sign, 5.2 Oxidizer And Organic Peroxide, Material: Unrippable Vinyl (DL63BUV)
- Nmc Identification Labels