Shop All Identification Labels
Nmc
Dot Placard Sign, 1987 3, Alcohols, Pk100, Material: Adhesive Backed Vinyl
Mfr # DL143BP100
Zoro # G9385439
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL143BP100
- Zoro # G9385439
- UPC # 88748112223
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1987 |
Background Color | Black and Red on Yellow |
Legend/Background Color | White |
Item | Placard Sign,1987 3Dot,PK100 |
Description
Placard Sign,1987 3Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Permanent Self-Adhesive Round Col, PK450 (5792)
- WERMA Buzzer, 24VAC/DC, Black, 2-3/64" W, IP65 (10900075)
- MAGID DROC GPD525HV DuraBlend PU Palm Coated Gloves Cut Level A3 (GPD525HV-10)
- 3M DBI-SALA Self Retracting Lifeline, 310 lb Weight Capacity, Blue, Silver (3503883)
- NMC Danger Keep Away From Machinery Label, Pk5 (DGA25AP)
- NMC Flammable Gas 2 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL46PR)
- NMC Dot Placard Sign, 1760 8, Corrosive Liquid, Material: Adhesive Backed Vinyl (DL146BP)
- NMC Symbol Release Grips Imo Label, IMO195R (IMO195R)
- NMC Corrosive Liquid Four Digit Placard, 3265 (DL187R)
- NMC Fragile Do Not Bend Label (LR29AL)
- STRANCO Calibration Label, ENG, Green/White, PK350, TCSL2-21003 (TCSL2-21003)
- Nmc Identification Labels