Shop All Identification Labels
Nmc
Dot Placard Sign, 1987 3, Alcohols, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL143BP10
Zoro # G9385393
product price: $18.45
/pk 10, $1.85/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL143BP10
- Zoro # G9385393
- UPC # 88748112222
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1987 |
Background Color | Black and Red on Yellow |
Legend/Background Color | White |
Item | Placard Sign,1987 3Dot,PK10 |
Description
Placard Sign,1987 3Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-SPEC Mens Tactical Pants, 38" x 30", Khaki (1026)
- LABELMASTER DOT Container Placard, Vinyl, PK25 (Z-EZ21)
- AMERICAN HOSPITAL SUPPLY Anti-Slip Socks, Extra Large, Gray, 6PK (AHS-SS-XL-G6_PK)
- LABELMASTER Flammable Gas Placard, UN 1075, PK25 (ZT8-1075)
- NMC Danger Laser Beam Label, Pk5 (D639AP)
- NMC Symbol Flame Detector Imo Label, IMO109P (IMO109P)
- NMC Nfpa Label Number 2", Pk5, Legend/Background Color: White (DCN21)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk100, Material: Adhesive Backed Vinyl (DL40BP100)
- NMC Oxidizer 5.1 Dot Placard Sign (DL14R)
- NMC Ladder Safety Trained Hard Hat Emblem, Pk25 (HH116R)
- BRADY ID. Label, 6in. H x 6in. W, Vinyl, PK100 (121436)
- Nmc Identification Labels