Shop All Identification Labels
Nmc
Dot Placard Sign, 1987 3, Alcohols, Material: Rigid Plastic
Mfr # DL143BR
Zoro # G9385457
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rigid Plastic
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL143BR
- Zoro # G9385457
- UPC # 88748104090
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Rigid Plastic |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | With Corner Holes |
Legend | 1987 |
Background Color | Black and Red on Yellow |
Legend/Background Color | White |
Item | Placard Sign,1987 3Dot |
Description
Placard Sign,1987 3Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Bump Cap, Short Brim Baseball, Polyethylene, Hook-and-Loop Suspension (8955)
- SIGNMISSION Slow Children Crossing, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24735 (A-1218-24735)
- RUBBER-CAL "Fine-Rib" Corrugated Rubber Floor Mats - 1/8 in x 3 ft x 8 ft - Black Rubber Runners (03-167-FR-P)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, XL, 1 PR (5330S)
- NMC Dangerous Dot Placard Sign, Material: Adhesive Backed Vinyl (DL17P)
- NMC Blank Flammable Dot Label, Pk25 (DL2AP)
- NMC Nfpa Label Symbol 4", Pk5, Subject Matter: Hazard Communication (DCL114)
- NMC Graphic Of Recycle Arrow Label, ENV29PB (ENV29PB)
- NMC Poison Gas 2 Dot Placard Sign, Material: Rigid Plastic (DL132R)
- NMC Hazardous Waste Hazmat Label, Pk25 (HW1)
- NMC American Flag Graphic Hard Hat Emblem, Pk25, Material: Pressure Sensitive Vinyl (HH21)
- Nmc Safety Labels