Shop All Identification Labels
Nmc
Dot Placard Sign, 1987 3, Alcohols, Material: Adhesive Backed Vinyl
Mfr # DL143BP
Zoro # G9385411
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL143BP
- Zoro # G9385411
- UPC # 88748104089
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1987 |
Background Color | Black and Red on Yellow |
Legend/Background Color | White |
Item | Placard Sign,1987 3Dot |
Description
Placard Sign,1987 3Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Chemical Label, 14 in Height, 10 in Width (99100)
- CALLOWAY MILLS Black, 36 W x 72 L (900223672)
- HILLMAN 3" Stencil Set (847027)
- ALTA Knee Pads, Soft Style, PR (52913.00)
- NMC Symbol Drenching Installation Imo Label, IMO166P (IMO166P)
- NMC Symbol Start Air Supply Imo Label, IMO188R (IMO188R)
- NMC Biohazard Write-On Warning Label (WOL7)
- NMC Oxygen Hazmat Label (M769LP)
- NMC Dot Placard Sign, 3082 9, Misc Goods, Material: Rigid Plastic (DL149BR)
- NMC Placard Sign, 1203 3 Dot, Material: Pressure Sensitive Removable Vinyl .0045 (DL41BPR)
- LABELMASTER Method 50 Label, 2-1/2"W x 1-1/2"H, Paper (B50R)
- Nmc Safety Labels