Shop All Identification Labels
Nmc
Dot Placard Sign, 1987 3, Alcohols
Mfr # DL143BPR
Zoro # G9385472
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL143BPR
- Zoro # G9385472
- UPC # 88748112226
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1987 |
Background Color | Black and Red on Yellow |
Legend/Background Color | White |
Item | Placard Sign,1987 3Dot |
Description
Placard Sign,1987 3Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Multi-Flange Shape, 25 dB, Yellow (340-4004)
- 3M Safety Glasses Kit W/ Elastic Strap, Foam Gasket, Solus 1000, Anti-Fog, Black/Blue, Clear (S1101SGAF-KT)
- WHIZARD Cut Resistant Gloves, 5 Cut Level, Uncoated, S, 1 PR (333370)
- BRADY Arrow Tape, Vinyl, 2 in W x 90 ft. L, Adhesive Mounting, White/Red (91422)
- NMC Nfpa Label Symbol 1", Pk5, Subject Matter: Hazardous Materials (DCL141)
- NMC Symbol Powder Installation Imo Label, IMO118P (IMO118P)
- NMC Fall Protection Trained Hard Hat Label, Pk25, Width: 2" (HH124)
- NMC Heat Illness Trained Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002 (HH122)
- NMC Pitch In Label, Pk5 (S47AP)
- NMC Oxidizer 5.1 Dot Placard Sign, Pk25, Material: Unrippable Vinyl (DL177BUV25)
- ELECTROMARK Gas Cylinder Shoulder Label, PK10 (Y619133)
- Nmc Identification Labels