Shop All Identification Labels
Nmc
Dot Placard Sign, 1942 5.1, Pk50, Material: Unrippable Vinyl
Mfr # DL145BUV50
Zoro # G9385378
$72.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 5
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL145BUV50
- Zoro # G9385378
- UPC # 88748112278
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 5 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1942 |
Background Color | Black and White on Yellow |
Legend/Background Color | White |
Item | Placard Sign,1942 5.1 Dot,PK50 |
Description
Placard Sign,1942 5.1 Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-3000-595-YL)
- ULTRATECH Spill Containment Bern, Yellow, 48" L (3512)
- SUNBURST SYSTEMS Sign Yard Sale 14 in x 22 in with Bracket (3908)
- KORKERS Tufftrax 3-in-1 Med Dens Foam Sole M, PR (IA7040-MD)
- NMC Symbol Foam Valve Imo Label, IMO153R (IMO153R)
- NMC Dot Placard Sign, 1999 3, Asphalt Tars, Material: Rigid Plastic (DL144BR)
- NMC Toxic Gas 2 Dot Placard Sign, Pk25, Material: Unrippable Vinyl (DL133UV25)
- NMC Ppe Trained Hard Hat Label, Pk25 (HH145R)
- NMC Organic Peroxide Placard, Pk100, Material: Unrippable Vinyl (DL15UV100)
- NMC Flammable Liquid 3 Dot Label, Material: Pressure Sensitive Paper (DL161ALV)
- BRADY Hard Hat Emblem Labl, 2in. dia., Vinyl, PK4, 42293 (42293)
- Nmc Safety Labels