Shop All Identification Labels
Nmc
Dot Placard Sign, 1942 5.1, Pk50, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL145BPR50
Zoro # G9385323
product price: $73.49
/pk 50, $1.47/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 5
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL145BPR50
- Zoro # G9385323
- UPC # 88748112268
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 5 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1942 |
Background Color | Black and White on Yellow |
Legend/Background Color | White |
Item | Placard Sign,1942 5.1 Dot,PK50 |
Description
Placard Sign,1942 5.1 Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger No Smoking Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, U3-1301-RD_7X5 (U3-1301-RD_7X5)
- FALLTECH CB Anchor, Steel Anchor, Post Anchor, Gray (78012CSSC)
- PARTNERS BRAND Convoluted Foam Sets, 12" x 12" x 2", Charcoal, 24/Sets per Case (FCSC12122)
- BRADY Ball Valve Lockout, Fits Handle Size 1 (51394)
- NMC Write On Color Bar Right-To-Know Label, Material: Pressure Sensitive Paper (HM27)
- NMC Unsafe To Drink Label, Pk5 (S55AP)
- NMC Dangerous For Environment Ghs Label, Pk5, Material: Adhesive Backed Vinyl (GHS207AP)
- NMC Graphic Wear Respiratory & Head Pr Iso Label, Pk10 (ISO212AP)
- NMC Danger Confined Space Do Not Enter Label, Pk5 (D383AP)
- NMC Non-Flammable Gas 2 Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL6UV10)
- ACCUFORM Hard Hat Label, 2-1/8 In. H, 4 In. W, PK5 (LHTL673)
- Nmc Identification Labels