Shop All Identification Labels
Nmc
Dot Placard Sign, 1942 5.1, Pk50, Material: Adhesive Backed Vinyl
Mfr # DL145BP50
Zoro # G9385280
product price: $87.89
/pk 50, $1.76/ea
Free Shipping & Returns
$87.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 5
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL145BP50
- Zoro # G9385280
- UPC # 88748112263
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 5 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1942 |
Background Color | Black and White on Yellow |
Legend/Background Color | White |
Item | Placard Sign,1942 5.1 Dot,PK50 |
Description
Placard Sign,1942 5.1 Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX SparkPlugs Disposable Uncorded Ear Plugs, Bullet Shape, NRR 33 dB, Multi-Color, 200 Pairs (6604)
- JJ KELLER Accident Report Kit, Audit/Inves/Records (5754)
- WELLS LAMONT Glv Grain Cow Inslate Xl (1108XL)
- BRADY 110 Volts Conduit and Voltage Lbls 0.5 in H x 2.25 in W BK on OR 5/PK (152381)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, Pk25, Material: Adhesive Backed Vinyl (DL141BP25)
- NMC Placard Sign, 1203 3 Dot, Pk100, Material: Adhesive Backed Vinyl (DL41BP100)
- NMC PLACARD, OXYGEN, 1072, 10.75X10.75, PS VINYL (DL70BP)
- NMC Radioactive Iii Label, Pk25 (DL27AP)
- NMC Danger 110 Volts Label, Pk5, DGA30AP (DGA30AP)
- NMC Mixed Two-Cycle Fuel Laminated Label (M726LP)
- BRADY Arc Flash Protection Label, 2 In. H, PK10 (81107)
- Nmc Safety Labels