Shop All Identification Labels
Nmc
Dot Placard Sign, 1942 5.1, Pk25, Material: Unrippable Vinyl
Mfr # DL145BUV25
Zoro # G9385308
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 5
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL145BUV25
- Zoro # G9385308
- UPC # 88748112277
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 5 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1942 |
Background Color | Black and White on Yellow |
Legend/Background Color | White |
Item | Placard Sign,1942 5.1 Dot,PK25 |
Description
Placard Sign,1942 5.1 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Orange L Lightweight Hi-Vis Rain Jacket - Type R, Class 3 (8366)
- INDUSTRIAL SCIENTIFIC Calibration Gas, Carbon Monoxide, 34L (18100701)
- BROTHER INTERNATIONAL Blk on Wht 1'' w Flexible TZ t (TZEFX251)
- NOTRAX Entrance Mat, Black, 6 ft. W x 8 ft. L (141S0068BL)
- NMC Four Digit Placard 1903 (DL178BR)
- NMC Certified Forklift Operator Hard Hat Label, Pk25 (HH67)
- NMC Toxic Gas 2 Dot Placard Label, Material: Pressure Sensitive Vinyl (DL133ALV)
- NMC Radioactive 7 Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL16P25)
- NMC PLACARD, OXYGEN, 1072, 10.75X10.75, PS VINYL (DL70BP)
- NMC Dot Placard Sign, 1999 3, Asphalt Tars, Material: Adhesive Backed Vinyl (DL144BP)
- NMC Hazardous Materials System Labels, Material: Rigid Plastic (HMS10R)
- Nmc Identification Labels