Shop All Identification Labels
Nmc
Dot Placard Sign, 1942 5.1, Pk25, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL145BPR25
Zoro # G9385299
product price: $39.59
/pk 25, $1.58/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 5
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL145BPR25
- Zoro # G9385299
- UPC # 88748112267
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 5 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1942 |
Background Color | Black and White on Yellow |
Legend/Background Color | White |
Item | Placard Sign,1942 5.1 Dot,PK25 |
Description
Placard Sign,1942 5.1 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 9, PR (S13TAFGPU9)
- FRED SILVER Full Dome Safety Mirror (DOMEX-M32)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, S (LUX-SSETPBK-YS)
- NMC No Smoking Including E Cigarettes Sign, N503PB (N503PB)
- NMC Do Not Touch Electrical Hazard Iso Label, Pk10 (ISO224AP)
- NMC Drums Must Be Labeled Sign, Material: Standard Aluminum (N213AB)
- NMC Placard Sign, 1203 3 Dot, Material: Pressure Sensitive Removable Vinyl .0045 (DL41BPR)
- NMC Certified First Aid Hard Hat Emblem, Pk25 (HH35R)
- NMC Flammable 3 Dot Placard Sign, Material: Unrippable Vinyl (DL158UV)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, Material: Unrippable Vinyl (DL73BUV)
- AVERY Label, Round, 1.25""Dia, Neongn 6PK (AVE05498)
- Nmc Safety Labels