Shop All Identification Labels
Nmc
Dot Placard Sign, 1942 5.1, Pk25, Material: Adhesive Backed Vinyl
Mfr # DL145BP25
Zoro # G9385369
product price: $49.39
/pk 25, $1.98/ea
$49.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 5
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL145BP25
- Zoro # G9385369
- UPC # 88748112262
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 5 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1942 |
Background Color | Black and White on Yellow |
Legend/Background Color | White |
Item | Placard Sign,1942 5.1 Dot,PK25 |
Description
Placard Sign,1942 5.1 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4033-XL (10))
- MASTER LOCK Lockout Padlock, KA, Red, 1-3/4"H, PK12 (410KAS12RED)
- DUNLOP Men's Steel Rubber Boot Black (8680200)
- CONDOR Mechanics Gloves, 2XL, Blue, Polyester (488C18)
- NMC Acetylene Gas Cylinder Shoulder Label, Pk25 (CY101AP)
- NMC Flammable Liquid 3 Dot Label, Material: Pressure Sensitive Paper (DL161ALV)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, Color: Black (DL73BPR)
- NMC Keep Hands Clear Label, Pk5 (S49AP)
- NMC Non-Hazardous Waste Self-Laminating Label, Pk25 (HW5SL25)
- NMC Symbol Space Protected By Foam Imo Label, IMO112R (IMO112R)
- AVERY Label, Removeable, 1X2.6,750 750PK (AVE6460)
- Nmc Identification Labels