Shop All Identification Labels
Nmc
Dot Placard Sign, 1942 5.1, Pk25, Legend: 1903
Mfr # DL178BP25
Zoro # G9385350
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL178BP25
- Zoro # G9385350
- UPC # 88748112600
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1903 |
Background Color | Red, White |
Legend/Background Color | White |
Item | Placard Sign,1942 5.1 Dot,PK25 |
Description
Placard Sign,1942 5.1 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, XL, PR (9699XL)
- SUPERIOR GLOVE Leather Gloves, White, Glove Size XL, PR (MXGKGHV/XL)
- OPTIC MAX Gray Safety Glasses, Adjustable Temples (120G)
- SUNDSTROM SAFETY PAPR Kit, Full Face Respirator, M/L (H06-0821)
- NMC Dl181 Corrosive 4 Digit Dot Placard, Pk10, Material: Unrippable Vinyl (DL181UV10)
- NMC Danger Pinch Points Label, Pk5, DGA54AP (DGA54AP)
- NMC Explosives 1.1 1 Dot Placard Sign, Material: Unrippable Vinyl (DL130UV)
- NMC Chemical Id Label Spanish, Material: Pressure Sensitive Vinyl (SPCI10P)
- NMC Symbol Foam Valve Imo Label, IMO153P (IMO153P)
- NMC Radioactive 7 Dot Placard Sign, Pk100, Material: Pressure Sensitive Removable Vinyl .0045 (DL16PR100)
- ROLL PRODUCTS 1 Color Code Circles Flo GR 1000roll (119-0004X)
- Nmc Identification Labels