Shop All Identification Labels
Nmc
Dot Placard Sign, 1942 5.1, Pk100, Width: 10-3/4"
Mfr # DL178BP100
Zoro # G9385317
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL178BP100
- Zoro # G9385317
- UPC # 88748112599
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1903 |
Background Color | Red, White |
Legend/Background Color | White |
Item | Placard Sign,1942 5.1 Dot,PK100 |
Description
Placard Sign,1942 5.1 Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Level 1 Cut Resistant High Visibility Polyurethane Dipped Gloves - Medium (48-73-8911)
- BDG Grain Pearl Goatskin Driver Kevlar Lining, Size S (20-1-1600-S)
- FIRST ALERT First Alert 9807017 Co Detector 9V DC Electrochem; White (9807017)
- STC Size 6 Men's 8" Work Boot Steel Work Boots, Black (21986-6)
- NMC Radioactive 7 Dot Placard Sign, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL16PR50)
- NMC Used Oil Self-Laminating Label (HW38SL100)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk50, Material: Pressure Sensitive Removable Vinyl .0045 (DL73BPR50)
- NMC Explosives 1.2 1 Dot Placard Sign, Material: Rigid Plastic (DL131R)
- NMC Graphic No Fire Or Open Flame Iso Label, Pk5 (ISO420AP)
- NMC Dangerous Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL17PR)
- NMC Dot Placard, 1202 Diesel, Pk10, Material: Unrippable Vinyl (DL193UV10)
- Nmc Safety Labels