Shop All Identification Labels
Nmc
Dot Placard Sign, 1942 5.1, Pk100, Material: Unrippable Vinyl
Mfr # DL145BUV100
Zoro # G9385210
product price: $162.99
/pk 100, $1.63/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 5
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL145BUV100
- Zoro # G9385210
- UPC # 88748112276
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 5 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1942 |
Background Color | Black and White on Yellow |
Legend/Background Color | White |
Item | Placard Sign,1942 5.1 Dot,PK100 |
Description
Placard Sign,1942 5.1 Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEX SAVIOR Mechanics Glove, Hi Viz Green, Neoprene Shell, 2XL (MG101/2XL)
- VF IMAGEWEAR Collared Lab Coat, M, Blue, 43-3/4 In. L (KT30PB RG 42)
- INTERNATIONAL ENVIROGUARD Shoe Cover, Blue, XL, PK300 (3703B)
- LYLE Safety Sign, Respirators Required, 10 in W (U4-1629-RD_10X7)
- NMC Qualified Signal Person Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH128R)
- NMC Toxic 6 Dot Placard Sign, Material: Unrippable Vinyl (DL87UV)
- NMC Symbol Start Water Spray Imo Label, IMO194P (IMO194P)
- NMC Electrical Power Shut-Off Label, Pk5, GEPA1AP (GEPA1AP)
- NMC Danger Hard Hat Area Label, Pk5 (DGA2AP)
- NMC Symbol Secondary Escape Imo Label, IMO190R (IMO190R)
- NMC Do Your Part Hard Hat Emblem, Pk25 (HH103)
- Nmc Identification Labels