Shop All Identification Labels
Nmc
Dot Placard Sign, 1942 5.1, Pk100, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL145BPR100
Zoro # G9385229
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 5
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL145BPR100
- Zoro # G9385229
- UPC # 88748112266
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 5 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1942 |
Background Color | Black and White on Yellow |
Legend/Background Color | White |
Item | Placard Sign,1942 5.1 Dot,PK100 |
Description
Placard Sign,1942 5.1 Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE Fr Fabricator, Cut 2, Black, XL, PR (FRGC2-05-011)
- AZAR DISPLAYS 8.5"W x 11"H Sign w/ Adhesive Tape, PK10 (122021)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3010WB/BK)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), White (19951-WHITE)
- NMC Nfpa Label Number 1", Pk5, DCN11 (DCN11)
- NMC Corrosive Battery Fluid Acid (UN2796AL)
- NMC Dot Placard Sign, 1270 3, Material: Unrippable Vinyl (DL140BUV)
- NMC Danger Permit Required Confined Space Do Not Enter Label, Pk5 (D360AP)
- NMC Do Not Stack Label (IHL15AL)
- NMC Oxygen 2 Dot Placard Sign, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL7PR10)
- AVERY Removable Filing Labels, Printable, 2/3"x3-7/16", 750/PK, WE PK (AVE8066)
- Nmc Identification Labels