Shop All Identification Labels
Nmc
Dot Placard Sign, 1942 5.1, Pk100, Material: Adhesive Backed Vinyl
Mfr # DL145BP100
Zoro # G9385192
product price: $157.99
/pk 100, $1.58/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 5
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL145BP100
- Zoro # G9385192
- UPC # 88748112261
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 5 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1942 |
Background Color | Black and White on Yellow |
Legend/Background Color | White |
Item | Placard Sign,1942 5.1 Dot,PK100 |
Description
Placard Sign,1942 5.1 Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSABARRIER Barrier Post, Plastic Post, Orange Finish (TC114-30-MAX-NO-RIX-C)
- MUCK BOOT CO Men's Woody Sport Ankle Boot (WDSA333 M 140)
- VGUARD Natural White Medium Weight String Knit Gloves 25DZ/CS- Men's, PK 600 (SKVG200M)
- GENUINE GRIP Work Shoes, Mens, 9.5M, Wht, Slip On, PR (4705-9.5M)
- NMC Dot Placard, 1202 Diesel, Material: Rigid Plastic (DL193R)
- NMC Certified Aerial Lift Operator Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH126R)
- NMC Graphic Electro Magnetic Hazard Iso Label, Pk5 (ISO457AP)
- NMC Ghs Labels And Pictograms Poster (PST122)
- NMC Oxygen 2 Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL7P50)
- NMC Organic Peroxide 5.2 Dot Placard Label, Pk25 (DL18AP)
- BRADY HMIG Label, 1-1/2 In. H, Paper, PK1000 (99186)
- Nmc Identification Labels