Shop All Identification Labels
Nmc
Dot Placard Sign, 1942 5.1, Pk10, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL145BPR10
Zoro # G9385262
product price: $17.99
/pk 10, $1.80/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 5
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL145BPR10
- Zoro # G9385262
- UPC # 88748112265
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 5 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1942 |
Background Color | Black and White on Yellow |
Legend/Background Color | White |
Item | Placard Sign,1942 5.1 Dot,PK10 |
Description
Placard Sign,1942 5.1 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY TOOL TECH IMPACT GLOVE BLK XLG (SA6714)
- ALLEGRO INDUSTRIES Eyewear Cleaning Wipes Bucket, PK200 (0350-20)
- NMC Nfpa Label Number 1", Pk5, DCN13 (DCN13)
- SUPERIOR GLOVE Leather Gloves, Tan, Glove Size XL, PR, Standards: ANSI A9 (378CXGOB-XL)
- NMC Graphic Do Not Remove Guard Iso Label, Pk5 (ISO429AP)
- NMC Graphic Unplug Electrical Supply Iso Label, Pk5 (ISO414AP)
- NMC Lockout In De-Energized State Iso Label, Pk10 (ISO218AP)
- NMC Nfpa Target Organ Label (NFP21P)
- NMC Non-Hazardous Waste Hazmat Label, Material: Pressure Sensitive Paper (HW5AL)
- NMC Symbol Epirb Imo Label, IMO216R (IMO216R)
- NMC Symbol B Class Division Imo Label, IMO178R (IMO178R)
- Nmc Safety Labels