Shop All Identification Labels
Nmc
Dot Placard Sign, 1942 5.1, Pk10, Material: Adhesive Backed Vinyl
Mfr # DL178BP10
Zoro # G9385201
product price: $19.99
/pk 10, $2.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Subject Matter Hazard Communication
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL178BP10
- Zoro # G9385201
- UPC # 88748112598
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Hazard Communication |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1903 |
Background Color | Red, White |
Legend/Background Color | White |
Item | Placard Sign,1942 5.1 Dot,PK10 |
Description
Placard Sign,1942 5.1 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Pink (52LD05)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3010MG/WB/RD)
- BRADY Tape, Clear, Labels/Roll: Continuous (B30C-2250-595-CL)
- NMC No Pcb'S Hazmat Label, Pk10 (HW14)
- NMC Explosives 1.3L 1 Dot Placard Label (DL93ALV)
- NMC Flammable Solid 4 Dot Placard Label, Pk25 (DL11AP)
- NMC Danger Contains Asbestos Hazard Warning Label (PRD82)
- NMC Dot Placard Sign, 1863 3, Fuel Aviation, Material: Unrippable Vinyl (DL141BUV)
- NMC PLACARD, ACETONE, 1090, 10.75X10.75, REMOVABLE PS VINYL, PK50 (DL83BPR50)
- BRADY Machine/Equipment Label, English, PK5, 86216 (86216)
- Nmc Identification Labels