Shop All Identification Labels
Nmc
Dot Placard Sign, 1942 5.1, Pk10, Legend/Background Color: White
Mfr # DL145BP10
Zoro # G9385253
product price: $19.99
/pk 10, $2.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 5
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL145BP10
- Zoro # G9385253
- UPC # 88748112260
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 5 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1942 |
Background Color | Black and White on Yellow |
Legend/Background Color | White |
Item | Placard Sign,1942 5.1 Dot,PK10 |
Description
Placard Sign,1942 5.1 Dot,PK10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Tower Light LED Module Steady, Red (SL7-L24-R)
- 212 PERFORMANCE Natural Rubber Latex Coated Gloves, 3/4 Dip Coverage, Red, XL, 12PK (AXSDG-05-011)
- 3M Half Mask OVP95 Kit size L (53P71)
- HEXARMOR Hi-Vis Cold Protection Gloves, C40 Thinsulate Lining, 3XL (2023X-XXXL (12))
- NMC Blank Caution Label - Bilingual, Pk5 (ESC1AP)
- NMC Corrosive Battery Fluid Acid (UN2796AL)
- NMC Hazardous Materials System Labels, Pk5, HMS10P (HMS10P)
- NMC Oxidizer Ghs Label, Standards: Osha (GHS2012ALV2)
- NMC Danger Hot Label, Pk5, DGA45AP (DGA45AP)
- NMC Contains Fibers May Cause Cancer Avoid Creating Dust Sign, Spnsh, Width: 20" (SPD24PC)
- NMC Dot Placard Sign, 1993 3, Flammable Liq, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL40BPR10)
- Nmc Identification Labels