Shop All Identification Labels
Nmc
Dot Placard Sign, 1942 5.1, Material: Unrippable Vinyl
Mfr # DL145BUV
Zoro # G9385098
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 5
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL145BUV
- Zoro # G9385098
- UPC # 88748112274
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 5 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1942 |
Background Color | Black and White on Yellow |
Legend/Background Color | White |
Item | Placard Sign,1942 5.1 Dot |
Description
Placard Sign,1942 5.1 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPENCO Replacement Insole, M 8-9, W 9-10, PR (37816)
- BDG 99-1-6100B, Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, X2L, 50 PK, Orange (99-1-6100B-X2L)
- MUCK BOOT CO Muckster II Mid, Black, 7, PR (WM2-000-BLK-070)
- KONG USA Trimmer+ 2M + Tango 715 Black (289SETS01KK)
- NMC Used Oil Self-Laminating Label, Pk25 (HW38SL25)
- NMC Dot Placard, 1202 Diesel, DL193UV (DL193UV)
- NMC Symbol Monitor Gun Powder Imo Label, IMO159R (IMO159R)
- NMC Lockout Before Service Repair Or Maint.. Hard Hat Label, Pk25 (HH74)
- NMC Misc Blank Dot Placard Sign, Material: Unrippable Vinyl (DL61BUV)
- NMC Explosives 1.1 1 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL130PR)
- BRADY Material Control Tag, 5-3/4inHx3inW, PK100 (121215)
- Nmc Safety Labels