Shop All Identification Labels
Nmc
Dot Placard Sign, 1942 5.1, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL145BPR
Zoro # G9385168
product price: $2.39
/ea
Sold in multiples of 4 for $9.56
$9.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 5
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL145BPR
- Zoro # G9385168
- UPC # 88748112264
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 5 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1942 |
Background Color | Black and White on Yellow |
Legend/Background Color | White |
Item | Placard Sign,1942 5.1 Dot |
Description
Placard Sign,1942 5.1 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, XL, Black, Spandex (MG-P05-011)
- GLOWEAR BY ERGODYNE XL Orange Mesh Hi-Vis Safety Vest Class 2 - Single Size (8210HL-S)
- 5.11 Military/Tactical Boot, 8" H, Size 10, PR (12417)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (467R49)
- NMC Explosives 1.3L 1 Dot Placard Label (DL93ALV)
- NMC Biohazard Label, Pk5, S52AP (S52AP)
- NMC Hot 3257 Misc Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL85BP50)
- NMC Dot Placard Sign, Misc Goods, Class 9, Material: Rigid Plastic (DL50R)
- NMC General Warning Hazard Iso Label, Pk5 (ISO436AP)
- NMC Renew Reuse Reduce Hard Hat Emblem, Pk25 (HH96)
- LABELMASTER GHS Flame Label, 4inx4in, Paper, 100 Labels (GHIS0060)
- Nmc Safety Labels