Shop All Safety Tags & Identification
Nmc
Dot Placard Sign, 1942 5.1
Mfr # DL145BTB
Zoro # G9385113
product price: $1.49
/ea
Sold in multiples of 7 for $10.43
$10.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tag Board, Card Stock Vinyl
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49 CRF 172.326 - 172.332, Hazardous Class 5
- Tag Color Black and Red on Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL145BTB
- Zoro # G9385113
- UPC # 88748112269
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Placard Sign,1942 5.1 Dot |
Legend | 1942 |
Material | Tag Board, Card Stock Vinyl |
Standards | DOT 49 CRF 172.326 - 172.332, Hazardous Class 5 |
Tag Color | Black and Red on Yellow |
Language | English |
Format | Message and Graphic |
Type | Placard |
Features | Chemical Resistant, Graffiti Proof |
UV Resistant | Yes |
Description
Placard Sign,1942 5.1 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL ToxiRAE Pro CO2 NDIR Sensor (G02-0007-000)
- LYLE Plastic Danger Sign, 4 Holes, 14"x10", U1-1035-NP_14X10 (U1-1035-NP_14X10)
- KINCO Leather Gloves, Shirred, Orange, XL, PR (909 XL)
- MCR SAFETY Eyewear Retainer, Black, Slip On, 28" L (220)
- NMC Dot Placard Sign, 1942 5.1, Pk10 (DL145BTB10)
- NMC Placard Sign, Oxidizer, 5.1 Blank, Pk50 (DL14BTB50)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Pk10 (DL148BTB10)
- NMC Out Of Service Tag, Pk25 (RPT176AG)
- NMC Danger High Voltage Sign (DGA10R)
- NMC Danger Do Not Enter Tag, Pk25 (RPT161)
- NMC Designated Red Tag Area All (LN103AB)
- Nmc Lockout Tagout