Shop All Identification Labels
Nmc
Dot Placard Sign, 1866 3, Pk50, Material: Unrippable Vinyl
Mfr # DL142BUV50
Zoro # G9385140
product price: $67.69
/pk 50, $1.35/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL142BUV50
- Zoro # G9385140
- UPC # 88748112221
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1866 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1866 3 Dot,PK50 |
Description
Placard Sign,1866 3 Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 8-1/2, 1 PR (87-089)
- BERNE Bib, Overall, Orig, Wash, Insulated, M Short (B377)
- TIMBERLAND PRO 6-Inch Work Boot, M, 5 1/2, Brown, PR (TB1A1KKS214)
- COMPASS LED Exit Sign / Emergency Light Combo Wet Location, CWC1GW (CWC1GW)
- NMC Placard Sign, Oxidizer, 5.1 Blank, Material: Rigid Plastic (DL14BR)
- NMC Work Think Safely Hard Hat Label, Pk25 (HH12)
- NMC NMC GHS400AP, Flammable GHS Label, Vinyl, 4" x 4", 5/PACK (GHS400AP)
- NMC Oxidizer 5.1 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL14PR)
- NMC Symbol Firemans Outfit Imo Label, IMO132R (IMO132R)
- NMC Ear Protection Required Bi.., Pk5 (ESD638AP)
- NMC Four Digit Placard 1903, Material: Rigid Plastic (DL177BR)
- Nmc Identification Labels