Shop All Identification Labels
Nmc
Dot Placard Sign, 1866 3, Pk50, Material: Adhesive Backed Vinyl
Mfr # DL142BP50
Zoro # G9385247
product price: $83.59
/pk 50, $1.67/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL142BP50
- Zoro # G9385247
- UPC # 88748112206
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1866 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1866 3 Dot,PK50 |
Description
Placard Sign,1866 3 Dot,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flag with30"-36" Wire Staff (586WF FLO RED)
- AZAR DISPLAYS 24"W x 18"H Hanging Poster Frame (172718)
- SAFETY TECHNOLOGY INTERNATIONAL Pull Station Guard, Surface, 4inD (STI-13210FR)
- PORTWEST Premium Surveyors Vest, XL (US375)
- NMC Carbon Dioxide Cylinder Shoulder Label, Pk25 (CY103AP)
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL174P25)
- NMC Write On Color Bar Right-To-Know Label, Pk10, Material: Adhesive Backed Vinyl (HM25)
- NMC Dot Placard Sign, 3077 9, Misc Goods, Pk50, Material: Adhesive Backed Vinyl (DL148BP50)
- NMC Organic Peroxide Placard, Pk10, Material: Pressure Sensitive Removable Vinyl .0045 (DL15PR10)
- NMC No Smoking Iso Label, Pk10 (ISO219AP)
- BRADY Label (B33-76-8591-SL)
- Nmc Identification Labels