Shop All Identification Labels
Nmc
Dot Placard Sign, 1866 3, Pk25, Material: Unrippable Vinyl
Mfr # DL142BUV25
Zoro # G9385028
product price: $47.29
/pk 25, $1.89/ea
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL142BUV25
- Zoro # G9385028
- UPC # 88748112220
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1866 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1866 3 Dot,PK25 |
Description
Placard Sign,1866 3 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Knee Pads, Black, Polyurethane, PR (867-00)
- WALTER SURFACE TECHNOLOGIES CLIP ON SAFETY GLASSES - IR5 (G-CLIP-05)
- CONDOR Raincoat with Detachable Hood, Yellow, S (6AP02)
- ZORO SELECT Label, Electrical Hazard, 3-1/2 in. H, PK5, HWL-535-703-5PK (HWL-535-703-5PK)
- NMC Universal Waste With Purple Stripes Self-Laminating Label, Pk5 (HW31SL5)
- NMC Used Oil Self-Laminating Label, Pk25 (HW38SL25)
- NMC Confined Space Trained Hard Hat Label, Pk25 (HH142)
- NMC Dangerous For Environment Ghs Label, Background Color: Black and Red on White (GHS2072AL2)
- NMC Symbol Co2 Battery Imo Label, IMO147R (IMO147R)
- NMC Residue 3 Flammable Liquids Blank Dot Placard Sign, Pk10 (DL81BPR10)
- NMC Oxygen 2 Dot Placard Sign, Material: Unrippable Vinyl (DL7UV)
- Nmc Safety Labels