Shop All Identification Labels
Nmc
Dot Placard Sign, 1866 3, Pk25, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL142BPR25
Zoro # G9385000
product price: $39.89
/pk 25, $1.60/ea
$39.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL142BPR25
- Zoro # G9385000
- UPC # 88748112210
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1866 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1866 3 Dot,PK25 |
Description
Placard Sign,1866 3 Dot,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 12PK High Visibility Cut Level 3 Polyurethane Dipped Gloves - L (48-73-8932B)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, Met, PK25, 66051 (66051)
- RED KAP Mens Navy Dura Kap Work Pant (PT20NV 33 34)
- MILWAUKEE TOOL Winter Demolition Gloves – L (48-73-0042)
- NMC No Exit W/Graphic Label (S7P)
- NMC Nfpa Label Number 6", Pk5, DCN63 (DCN63)
- NMC Toxic Gas 2.1 Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL126UV10)
- NMC Graphic Consult Technical Manual Fo Iso Label, Pk5 (ISO416AP)
- NMC Four Digit Placard 1903, Material: Rigid Plastic (DL177BR)
- NMC Drums Must Be Labeled Sign, Material: Standard Aluminum (N213AB)
- ACCUFORM Non Regulated Waste Label, 6 In. W, PK25 (MHZW14PSP)
- Nmc Safety Labels