Shop All Identification Labels
Nmc
Dot Placard Sign, 1866 3, Pk100, Material: Unrippable Vinyl
Mfr # DL142BUV100
Zoro # G9385019
product price: $162.99
/pk 100, $1.63/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Unrippable Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL142BUV100
- Zoro # G9385019
- UPC # 88748112219
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Unrippable Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1866 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1866 3 Dot,PK100 |
Description
Placard Sign,1866 3 Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Advance Turn Arrow Left Sign, TM500J (TM500J)
- SMITH & WESSON Safety Glasses, Smoke Polycarbonate (19823)
- RED KAP Mns Chcl Cargo Pant W/Snaps Miters (PT88CH 50 30)
- UPF UPF 106096 Post Cap, 3-1/2 x 3-1/2 in Post/Joist, 4 in L, 4 in W (106096)
- NMC America And Safety First Label, Pk25 (HH61)
- NMC Wear Head Protection Iso Label, Pk10 (ISO203AP)
- NMC Safety Committee Hard Hat Emblem, Pk25 (HH11)
- NMC Hot 3257 Misc Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL85BP25)
- NMC Explosives 1.1L 1 Dot Placard Sign, Material: Rigid Plastic (DL89R)
- NMC Danger Non-Potable Water Label, Pk5 (DGA5AP)
- NMC Dot Placard Sign, 1993 Residue 3, Material: Rigid Plastic (DL84BR)
- Nmc Identification Labels