Shop All Identification Labels
Nmc
Dot Placard Sign, 1866 3, Pk100, Material: Pressure Sensitive Removable Vinyl .0045
Mfr # DL142BPR100
Zoro # G9385061
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Removable Vinyl .0045
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # DL142BPR100
- Zoro # G9385061
- UPC # 88748112209
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Pressure Sensitive Removable Vinyl .0045 |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1866 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1866 3 Dot,PK100 |
Description
Placard Sign,1866 3 Dot,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Cut Resistant Coated Gloves, 2 Cut Level, Nitrile, M, 1 PR (7066-09)
- MCR SAFETY Cut Resistant Gloves, A2 Cut Level, Uncoated, L, 12PK (1500KL)
- 3M PAPR Replacement Battery, Adflo Series, Lithium Ion (35-1099-07)
- ROCKFORD SILK SCREEN PROCESS Vehcle Placard, Slow Moving Vehicle Sign (SMV-M5-BB)
- NMC Drive Safety Dot Placard Sign, Material: Rigid Plastic (DL31R)
- NMC Explosive Ghs Label, Material: Pressure Sensitive Paper (GHS2022AL2)
- NMC Dot Placard Sign, 1993 3, Flammable Liquid, DL73BP (DL73BP)
- NMC Symbol Bilge Pump Imo Label, IMO164P (IMO164P)
- NMC Nfpa Label Number 2", Pk5, DCN22 (DCN22)
- NMC Poison Gas 2 Dot Placard Sign, Pk10, Material: Unrippable Vinyl (DL132UV10)
- STRANCO Calibration Label Color Pack, ENG, PK182, TC1-COLOR-PACK (TC1-COLOR-PACK)
- Nmc Safety Labels