Shop All Identification Labels
Nmc
Dot Placard Sign, 1866 3, Material: Adhesive Backed Vinyl
Mfr # DL142BP
Zoro # G9384833
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 10-3/4"
- Height 10-3/4"
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Subject Matter Hazard Communication
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL142BP
- Zoro # G9384833
- UPC # 88748104087
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10-3/4" |
Height | 10-3/4" |
Details
Material | Adhesive Backed Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Subject Matter | Hazard Communication |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | 1866 |
Background Color | Black and Red on White |
Legend/Background Color | White |
Item | Placard Sign,1866 3 Dot |
Description
Placard Sign,1866 3 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID MultiMaster T83 8 oz Clute Pattern Cotton Canvas Gloves, 12PK (T83C)
- NIGHTHAWK Nitrile Disposable Gloves, 4.00 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Black (GLV2005XL)
- INCOM Marking Tape, Striped, Black/Yellow, 4" W, Material: vinyl (VHT410)
- SPILLTECH Spill Kit, Wheeled Cart, Universal (SPKU-CART5)
- NMC Placard Sign, 1203 3 Dot, Material: Rigid Plastic (DL41BR)
- NMC Symbol A Class Division Imo Label, IMO135P (IMO135P)
- NMC Poison 6 Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL8PR)
- NMC Symbol Drenching Installation Imo Label, IMO166P (IMO166P)
- NMC Explosives 1.2 1 Dot Placard Sign, Material: Adhesive Backed Vinyl (DL131P)
- NMC Oxygen 2 Dot Placard Sign, Pk25, Material: Unrippable Vinyl (DL7UV25)
- HILLMAN Oval Green Price Label 600 pk, 5PK (848617)
- Nmc Identification Labels