Shop All Safety Tags & Identification
Nmc
Dot Placard Sign, 1866 3
Mfr # DL143BTB
Zoro # G9384897
product price: $1.49
/ea
Sold in multiples of 7 for $10.43
$10.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tag Board, Card Stock Vinyl
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Tag Color Black and Red on White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL143BTB
- Zoro # G9384897
- UPC # 88748112231
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Placard Sign,1866 3 Dot |
Legend | 1987 |
Material | Tag Board, Card Stock Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Tag Color | Black and Red on White |
Language | English |
Features | Chemical Resistant, Graffiti Proof |
Type | Placard |
Format | Message and Graphic |
UV Resistant | Yes |
Description
Placard Sign,1866 3 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH EQUIPMENT Notch Portawrap Large Stainless Steel (POWLSS)
- BULLARD Headband, For Mfr. No. 20TJN, 20TICN (20TG)
- EDWARDS SIGNALING Horn Strobe, Blue, Cast Aluminum, 120VAC (95B-N5)
- BULLARD Blast Helmet Outer Lense, PK50 (GVXOL15)
- NMC Dot Placard Sign, 1866 3, Pk10 (DL142BTB10)
- NMC Dot Placard Sign, 1263 3 (DL138BTB)
- NMC Dot Placard Sign, 1866 3 (DL142BTB)
- NMC Danger High Voltage Keep Out Sign - Bilingual (ESD139PB)
- NMC Residue 3 Flammable Liquids Blank Dot Placard Sign (DL81BTB)
- NMC Danger Do Not Start Tag, Pk25 (RPT22ST)
- NMC Danger Lock-Out Tag-Out Power Before Use Sign (D303A)
- Nmc Safety Tags & Identification