Shop All Safety Tags & Identification
Nmc
Dot Placard Sign, 1866 3
Mfr # DL142BTB
Zoro # G9384930
product price: $1.49
/ea
Sold in multiples of 7 for $10.43
$10.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Tag Board, Card Stock Vinyl
- Height 10-3/4 in
- Width 10-3/4 in
- Standards DOT 49 CFR 172.519, Hazardous Class 3
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DL142BTB
- Zoro # G9384930
- UPC # 88748112212
- Country of Origin United States
- Category Safety Tags & Identification
Dimensions
Height | 10-3/4 in |
Width | 10-3/4 in |
Details
Item | Placard Sign,1866 3 Dot |
Legend | 1866 |
Material | Tag Board, Card Stock Vinyl |
Standards | DOT 49 CFR 172.519, Hazardous Class 3 |
Language | English |
Tag Color | Black and Red on White |
Format | Message and Graphic |
Features | Chemical Resistant, Graffiti Proof |
UV Resistant | Yes |
Type | Placard |
Description
Placard Sign,1866 3 Dot
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION ANSI Caution Sign, No Smoking, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape, No Smoking (OS-CS-D-35-L-19780)
- MSA SAFETY Replacement Sensor (10106726)
- SCHNEIDER ELECTRIC Indicator bank, Harmony XVB, illuminated unit, plastic, blue, 70mm, integral flash discharge tube, 10joule, 24V AC/DC (XVBC8B6)
- LYLE Decal, Reflective, Warning High, 10 x 7", Sign Material: Vinyl (LCU6-0004-RD_10X7)
- NMC Dot Placard Sign, 1866 3, Pk10 (DL142BTB10)
- NMC Combustible 3 Dot Placard Sign (DL9TB)
- NMC Dot Placard Sign, 1263 3 (DL138BTB)
- NMC Unlawful To Operate This Equipment Wi.. Sign (C627PB)
- NMC Placard Sign, N1, 1.6 Explosives, Pk10 (DL45TB10)
- NMC Blank Placard Sign, 2 Gases, Poison, Flammable/Non-Flammable (DL150BTB)
- NMC Danger Signed By___ Date___ Tag, Pk25 (RPT30CST)
- Nmc Safety Tags & Identification